LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WEATHERSTRIP ADHESIVE 148ML

893.100095 - UNSPSC 31201600
0893100095083 1
WEATHERSTRIP ADHESIVE 148ML WEATHERSTRIP ADHESIVE 148ML
WEATHERSTRIP ADHESIVE 148ML

Delivery

In stock delivery from our warehouses.

An adhesive for rubber profiles on rough, pretreated, or painted metal surfaces

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 1:56 AM.

4 pieces in stock at Mississauga, ON as of 1:56 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 148 ml
Colour Black
Maximum Temperature 100 °C
EAN 4058794705836

Features

Will not harm fresh paint
Temperature resistant up to approximately 100 °C
Must be applied to both surfaces to be bonded
Let both surfaces skin before bonding to ensure proper adhesion
Ideal for sunroof rubber and trim
Ideal for door rubber, to body sealing applications
Excess glue can be removed easily with W-SOL Residue Remover, Art. No. 890.113/890.1130

Customers Also Viewed

Is Often Bought With

You Might Also Like